Shop All Plate Casters
Mapp Caster
4"X2" Polyolefin Swivel Caster with Brake - 500 Lbs Capacity
Mfr # 146PO420SB
Zoro # G000593219
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel With Brake
- Overall Height 5-5/8 in
- Wheel Color Black
- Wheel Type Polyolefin
- Mounting Bolt Dia. 3/8 in or Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PO420SB
- Zoro # G000593219
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Swivel With Brake |
Wheel Color | Black |
Wheel Type | Polyolefin |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Weight | 3.75 lb |
Load Capacity | 500 lb |
Wheel/Tread Hardness | Shore D 70 (+/-5) |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Temperature Range | -20°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Description
Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant, and abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities and are also non-marking. They also are washable, impervious to water, and highly resistant to solvents, oils, grease, most chemicals, and cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features and economical price point that plastic wheel casters are very popular.We recommend these wheels for many applications, however, if you need a more smooth, quiet, or cushioned ride, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Dock Leveler, Shock Absorber (702682)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- MAPP CASTER 5"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 450 Lbs Cap (146RNB520SB)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146DURB820SB)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap (146PURB520R)
- MAPP CASTER 5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity (146DURB520R)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster with Brake - 1,250 Lbs Capacity (146CIRB820RB)
- MAPP CASTER 6"X2" Polyolefin Rigid Caster - 700 Lbs Capacity (146PO620R)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6650-01-TLB-SO4-S3)
- Mapp Caster Casters