Shop All Plate Casters
Mapp Caster
4"X2" Polyolefin Rigid Caster - 500 Lbs Capacity
Mfr # 146PO420R
Zoro # G700593175
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5-1/2 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PO420R
- Zoro # G700593175
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Rigid |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Load Capacity | 500 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel Color | Black |
Wheel Type | Polyolefin |
Weight | 3.25 lb |
Temperature Range | -20°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore D 70 (+/-5) |
Description
Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant, and abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities and are also non-marking. They also are washable, impervious to water, and highly resistant to solvents, oils, grease, most chemicals, and cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features and economical price point that plastic wheel casters are very popular.We recommend these wheels for many applications, however, if you need a more smooth, quiet, or cushioned ride, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- WERNER 6 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT374)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Wheel Rigid Caster - 400 Lbs Capacity (146RNB420R)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- ORBIT Swvl Fitting3/4"Mp X Fh (53364)
- Mapp Caster Casters