Shop All Plate Casters
Mapp Caster
4"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 800 Lbs Cap
Mfr # 146DURB420SB
Zoro # G300593186
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Wheel Color Black
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Swivel Radius 3-1/4 in
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146DURB420SB
- Zoro # G300593186
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Swivel with Brake |
Wheel Color | Black |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Weight | 4.88 lb |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel/Tread Hardness | Shore D 90 (+/-5) |
Load Capacity | 800 lb |
Temperature Range | -50°F to 250°F |
Description
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust, & are more economically priced.Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity and high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment that is under constant heavy loads, such as storage bins, dumpsters, and BBQ Pits. Phenolic wheels are resistant to oil, grease, solvents, non-metallic, & non-sparking.We recommend phenolic wheels for many applications, however, if you need more floor protection, a cushioned ride, or a quiet rolling wheel, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- CM Pin, Screw, Long Reach, Shackle (M7154P)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 16800 lb Cap (EE180X20)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- MAPP CASTER 8"X2" Rubber on Nylon Wheel Swivel Caster - 600 Lbs Capacity (146RNB820S)
- CARTER HOFFMANN Caster, Swivel , Red, 6", W/Brake (18301-6215)
- Mapp Caster Casters