Shop All Plate Casters
Mapp Caster
4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap
Mfr # 146HEAT420SB
Zoro # G100593195
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Caster Frame Material Cold Rolled Steel
- Frame Finish Bright Zinc Plated
- Mounting Bolt Dia. 3/8 in or Smaller
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146HEAT420SB
- Zoro # G100593195
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 3-1/4 in |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Swivel with Brake |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Wheel Color | Black |
Wheel Type | High Temp |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Weight | 4 lb |
Wheel/Tread Hardness | 85 Shore D |
Temperature Range | -70°F to +550°F |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Load Capacity | 800 lb |
Description
High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap (146RTPR620S)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- MAPP CASTER 6"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146CIRB620SB)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-TB)
- Mapp Caster Casters