Shop All Scissors
Maped
Ultimate Scissors With Double Soft Rings, 8in, PK3
Mfr # MAP697710
Zoro # G0579558
original price:
$30.15
25% off
new price: $22.59
/pk 3, $7.53/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 pairs of scissors
- Recommended Age 14 Years
- Recommended Grade Grade 10+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Assorted |
Includes | 3 pairs of scissors |
Recommended Age | 14 Years |
Recommended Grade | Grade 10+ |
Description
Maped® 8" Ultimate scissors. Unrivalled ergonomy with patented soft double-ring handles that eliminate painful pressure when cutting. Stainless steel blades with high carbon content for increased durability. Lifetime Guarantee! Pack of 3 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stapler, Desk, Full, 20Sh, Black (62835)
- CRAYOLA Crayon, Twistable, Assorted, PK24 (529724)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- ENCORE PACKAGING Front Action Sealer, Premium (EP-1225-12)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- UNIVERSAL Kids' Scissors, 5", PK12 (UNV92023)
- CYNAMED EMT Medical Shears, 7.25", White (CYZR-0069)
- CYNAMED OR Grade Operating Scissors S/S 5.5" STR (CYZR-0438)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- KLEIN TOOLS Straight Trimmer, Extra Blunt Tips, 7-3/4-Inch (108XB)
- Maped Scissors