Shop All Pencils
Maped
Triangular Colored Pencils, 24 Count, PK6
Mfr # 832046ZV
Zoro # G3854539
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Wax, Colored Pigment
- Recommended Age 8+ Years
- Color Dark Black, Xtra White, Silver, Gold, Dune, Woody Brown, Gaïa, Fruity Orange, Sunny Yellow, Fluo Yellow, Blush, Light Red, Red Kiss, Strawberry, Lovely Pink, Marshmallow, Eggplant, Deep Blue, Marina Blue, Blue Lagoon, Bubble Blue, Green Golf, Jade, Apple Green
- Recommended Grade Grade 3+
- Includes 144 Colored Pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Material | Wood, Wax, Colored Pigment |
Recommended Age | 8+ Years |
Color | Dark Black, Xtra White, Silver, Gold, Dune, Woody Brown, Gaïa, Fruity Orange, Sunny Yellow, Fluo Yellow, Blush, Light Red, Red Kiss, Strawberry, Lovely Pink, Marshmallow, Eggplant, Deep Blue, Marina Blue, Blue Lagoon, Bubble Blue, Green Golf, Jade, Apple Green |
Recommended Grade | Grade 3+ |
Includes | 144 Colored Pencils |
Description
Bright and fun colored pencils provide hours of vibrant fun! Maped Color'Peps Triangular Colored Pencils feature a 2.9mm core with pigment that goes down smooth and but resists breakage, making them perfect for all types of drawing and writing. More comfortable than a standard pencil, the triangular body naturally indexes your fingers in the correct spot for more comfortable use and is recommended by teachers! The unique shape also stops the pencils from rolling when used on an inclined desk, while still sharpening cleanly in any standard pencil sharpener. Non-toxic and AP approved, each pack includes the following 24 colors: Dark Black, Xtra White, Silver, Gold, Dune, Woody Brown, Gaïa, Fruity Orange, Sunny Yellow, Fluo Yellow, Blush, Light Red, Red Kiss, Strawberry, Lovely Pink, Marshmallow, Eggplant, Deep Blue, Marina Blue, Blue Lagoon, Bubble Blue, Green Golf, Jade, and Apple Green. Sold as 6 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 24", Kraft, 25/Bundle (11A695)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- MAPED Essentials Triangular Graphite #2 Pencils, 12 Count, PK12 (851779ZT)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- TEACHER CREATED RESOURCES Pixels Pencil Case, 3PK (TCR6127)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- Maped Pencils