Shop All Pencil Sharpeners
Maped
Tonic 1 Hole Sharpener, PK12
Mfr # 068249
Zoro # G6763715
product price: $21.29
/pk 12, $1.77/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 12 sharpeners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maped
- MFR # 068249
- Zoro # G6763715
- UPC # 194629049769
- Country of Origin China
- Category Pencil Sharpeners
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 12 sharpeners |
Description
Features a high quality metal sharpener and a colorful translucent receptacle for shavings. Assorted colors. No color choice upon ordering. Sold as a pack of 12 sharpeners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- MAPED Connect DUO 2 Hole Sharpener/Eraser Combo, Assorted Colors, PK12 (049249)
- MAPED Classic 2 Hole Metal Pencil Sharpener, PK20 (506700)
- MAPED Shaker 2 Hole Sharpener, PK25 (734755)
- BIG HORN Carpenter's Pencil Sharpener (19853)
- ORUGA 00202 Carpenter Pencil Sharpener (OR878624)
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- Maped Pencil Sharpeners