Shop All Arts & Crafts
Maped
Study Metal Compass, 10 Piece Set, PK6
Mfr # 897010
Zoro # G5638237
product price: $40.15
/pk 6, $6.69/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8+ Years
- Material Plastic, Metal, Wood, Graphite
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maped
- MFR # 897010
- Zoro # G5638237
- UPC # 194629050376
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 8+ Years |
Material | Plastic, Metal, Wood, Graphite |
Recommended Grade | 3+ |
Description
Maped 10-piece geometry study set provides everything a student needs to be prepared for class. High-quality eraser makes correcting mistakes clean and simple. Shatterproof box keeps everything safely organized and protected for easy storage. Each set includes 1 study metal compass with pencil holder, 1 study metal compass with lead, 1 pencil sharpener, 1 eraser, 1 pencil, 1 ruler, 1 protractor, 2 set squares, and 1 pack of leads. Sold as 6 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- AT-A-GLANCE Planner, 7-7/8 x 11-7/8" (SK2-00)
- MAPED Kidz Compass, PK12 (191610)
- HILLMAN Aluminum No.10 Bead Ball Chain ConnectorSilver, 100PK (5982749)
- PACON Paper, Drawing, Sulphite, White, PK500 (4709)
- DIXON TICONDEROGA Watercolors, Semi-Moist, No. 9 Brush, 16/ST, AST Colors PK (DIX16000)
- CRAYOLA Air-Dry Clay, Terra Cotta, 5 lb Tub, PK2 (BIN572004)
- UNICORN SPIT Unicorn Spit, Midnights Blknss, Blk, 4 oz. (5770010)
- SUNWORKS Paper, Construction, 12" x 18", White, PK50 (9207)
- Maped