Shop All Dry Erase Markers
Maped
Marker Peps Dry Erase Markers School Pack, PK168, 168PK
Mfr # 741804
Zoro # G304099547
product price: $131.99
/pk 168, $0.79/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 168 Markers, 20 Cloths, 20 Spare Caps
- Material Plastic, Fiber, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maped
- MFR # 741804
- Zoro # G304099547
- Country of Origin China
- Category Dry Erase Markers
Details
Color | Assorted |
Includes | 168 Markers, 20 Cloths, 20 Spare Caps |
Material | Plastic, Fiber, Ink |
Description
Maped Marker 'Peps are a new range of fine tipped dry erase markers, perfect for school or the office! Super vibrant inks help make learning fun and encourage creativity with low odor so no headaches or safety concerns. Features a triangular grip for more comfortable writing and a fine Bullet tip. Ink easily wipes off all non-pours surfaces like whiteboards, blackboards and glass. School Pack contains 20 FREE replacement marker caps Microfiber Cleaning Cloths, and include the following 12 colors: Black (x24), Brown (x12), Green (x12), Jade (x12), Lime (x12), Teal (x12), Blue (x24), Violet (x12), Pink (x12), Red (x12), Orange (x12) & Yellow (x12).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- BUSINESS SOURCE Envelope, Double Window, #8 5PK (BSN42204)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 5/8"W x 0.020" Thick (5/8X.020 CP-PAC)
- BAZIC PRODUCTS Bazic Black Chisel Tip Dry-Erase Markers Pack of 24 (1251)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- CRA-Z-ART Super Washable Markers, Fine Bullet Tip, 10 Assorted Colors (1016148)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- EXPO Marker, Expo, Ultra, Fine, Assorted, PK4 (1871133)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Red 12PK (SAN16002)
- AVERY Large Permanent Ink Markers, Chisel Point, Green Ink PK (AVE08885)
- Maped Dry Erase Markers