Shop All Pencils
Maped
Maped Helix USA 1532718 Graphite No. 2 Triangular Pre-Sharpened Pencil; Pack of 72
Mfr # 1532718
Zoro # G203781208
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Maped Graphite Pencils are an ergonomic triangular shape that positions the fingers correctly for the utmost in writing comfort and control. Easy for young hands to grip correctly and will not roll! White vinyl erase that is latex and phthalate free. Durable Elmwood construction. Standard #2 graphite lead.
Features- Graphite no. 2 triangular pre-sharpened pencil
- Pack of 72
- Color: Black
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Diameter: 11/32 in
- Hardness: #2
- Weight: 0.946 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- MARSH Stencil Roller, 15 In. L (33575)
- RUBIKS Spin Master Rubik's Cube It Puzzle Cube Multicolored (6063266)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- MAPED Color'Peps Triangular Colored Pencils School Pack (832070ZV)
- MAPED Essentials Triangular Graphite #2 Pencils, 12 Count, PK12 (851779ZT)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- THE PENCIL GRIP Triangle Pencil Grips, 36 Per Bag, PK2 (16236)
- BAZIC PRODUCTS Bazic Drawing & Sketching Pencil Set Pack of 24 (744)
- Maped Pencils