Shop All Arts & Crafts
Maped
Kidz Compass, PK12
Mfr # 191610
Zoro # G4856339
product price: $26.15
/pk 12, $2.18/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
- Includes 12 compasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maped
- MFR # 191610
- Zoro # G4856339
- UPC # 194629044863
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Includes | 12 compasses |
Description
The MAPED 191610 Kidz Compass is a fun and functional compass for your child. It will help them to orient themselves in the classroom or on the playground. The Kidz Compass has an easy to read direction dial that can be used by children as young as 6 years old. With a soft plastic housing, this compass is safe for kids of all ages. It comes with colorful beads which are used to find north easily. You'll want to keep the MAPED 191610 Kidz Compass handy for your next trip outside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- MAPED Study Metal Compass, 10 Piece Set, PK6 (897010)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- TEACHER CREATED RESOURCES STEM Basics Craft Sticks, 1500PK (20920)
- PACON Tru-Ray® Construction Paper, Shocking Pink, 12x18, PK250 (P103045)
- PACON Poster Board Colored 4-Ply, 28"x22", PK25 (54871)
- EVERGREEN 0.188 in. Z Channel PolyStyrene (EVG756)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- Maped