Shop All Pencil Sharpeners
Maped
I-Gloo 2 Hole Pencil Sharpener, PK12
Mfr # 634756
Zoro # G6762805
original price:
$19.75
5% off
new price: $18.75
/pk 12, $1.56/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green Or Purple
- Includes 12 2-hole sharpeners
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maped
- MFR # 634756
- Zoro # G6762805
- UPC # 194629049820
- Country of Origin China
- Category Pencil Sharpeners
Details
Color | Blue, Green Or Purple |
Includes | 12 2-hole sharpeners |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Maped Igloo 2-Hole pencil sharpener features an ergonomic shape for easy grip. Bright, transparent sharpener with shatter-resistant container is available in assorted colors: blue, orange and purple (no color choice). Accepts standard and jumbo-size pencils. Sold as a pack of 12 pencil sharpeners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" Open Poly Bags, 6 mil, Clear (5DRC7)
- OMNIMED ALUMINUM OVERBED CLIPBOARD (203601)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYD1)
- MAPED Shaker Pencil Sharpener, 2-Hole, PK25 (634755)
- MAPED Tonic 1 Hole Sharpener, PK12 (068249)
- EISEN Sharpener, 1"Wx5/8"Dx1/2"H, 25 EA/BX, AST PK (TPG105)
- KAPRO 275S Carpenter Pencil Sharpener & Pencil Set (275S)
- TICONDEROGA DUO Sharpener and Eraser, Yellow, PK12, 12PK (39001)
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- ZORO SELECT Electrical Pencil Sharpener, Black (2WFU3)
- Maped Pencil Sharpeners