Shop All Pencils
Maped
Essentials Triangular Graphite #2 Pencils, 12 Count, PK12
Mfr # 851779ZT
Zoro # G3854968
product price: $28.55
/pk 12, $2.38/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Graphite, Metal, Latex-Free Rubber
- Includes 144 Yellow Pencils
- Color Yellow
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Graphite, Metal, Latex-Free Rubber |
Includes | 144 Yellow Pencils |
Color | Yellow |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Write more comfortably with this ergonomic, pre-sharpened #2 pencil! Unlike a standard hexagonal pencil, the triangular body of the Maped Essentials Yellow Graphite Pencils naturally index your fingers in the correct spots for a more comfortable hold, and they will not roll off of a desk or table! High quality #2 / HB graphite is break resistant and fully bonded to the wood casing so it sharpens and writes cleanly with no splinters or separated lead. Classic yellow pencil perfect for school with a Latex, PVC and Phthalate free eraser that cleanly removes graphite without smearing or tearing. Easy to sharpen in any standard pencil sharpener! Each pack includes 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- ENCORE PACKAGING Enconomy Windlass Tensioner (EP-1500)
- DR.SHRINK BOAT SHRINK WRAP TAPE Used To Secure Dr Shrink Storage And Transportation Cover Material Synthetic (DS-714W)
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- MAPED Color'Peps Triangular Colored Pencils School Pack (832070ZV)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- DYMO Prismaclor, TURQUOISE DRAWING PENCIL, 2 MM, 4B, BLACK LEAD, TURQUOISE BARREL, DOZEN (2268)
- DIXON TICONDEROGA Triangular Colored Pencils, Non-Toxic, 12/PK, Assorted PK (DIX25120)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- PILOT Pilot G2 Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, 5/Pack (31776)
- Maped Pencils