Shop All Pencils
Maped
Color Peps Triangular Colored Pencils, Assorted, 48 Count, PK2
Mfr # 832048ZV
Zoro # G3855309
product price: $21.79
/pk 2, $10.90/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Wax, Colored Pigment
- Includes 96 Colored pencils
- Color Assorted
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Wax, Colored Pigment |
Includes | 96 Colored pencils |
Color | Assorted |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Bright & fun colored pencils provide hours of vibrant fun! Maped Color'Peps Triangular Colored Pencils feature a 2.9mm core with pigment that goes down smooth and but resists breakage, making them perfect for all types of drawing and writing. More comfortable than a standard pencil, the triangular body naturally indexes your fingers in the correct spot for more comfortable use and is recommended by teachers! The unique shape also stops the pencils from rolling when used on an inclined desk, while still sharpening cleanly in any standard pencil sharpener. Each pack includes 48 pencils. Sold as 2 packs for a total of 96 pencils.
Each pack includes the following 48 colors: Dark Black, Gentle Grey, Xtra White, Silver, Gold, Lemon Yellow, Fluo Yellow, Fluo Orange, Blush, Light Pink, Lovely Pink, Fluo Pink, Light Red, Grenadine, Fuchsia, Ultra Violet, Deep Blue, Steel Blue, Bubble Blue, Azure Blue, Apple Green, Fluo Green, Green Golf, Jungle Green, Chocolate, Gaïa, Woody Brown, Burnt Sienna, Dune, Apricot, Sunny Yellow, Cream, Fruity Orange, Red Kiss, Strawberry, Cherry Plum, Marshmallow, Eggplant, Night Blue, Marina Blue, Royal Blue, Blue Grey, Blue Lagoon, Jade, Kiwi, Spearmint, Deep Green & Olive Green.
Each pack includes the following 48 colors: Dark Black, Gentle Grey, Xtra White, Silver, Gold, Lemon Yellow, Fluo Yellow, Fluo Orange, Blush, Light Pink, Lovely Pink, Fluo Pink, Light Red, Grenadine, Fuchsia, Ultra Violet, Deep Blue, Steel Blue, Bubble Blue, Azure Blue, Apple Green, Fluo Green, Green Golf, Jungle Green, Chocolate, Gaïa, Woody Brown, Burnt Sienna, Dune, Apricot, Sunny Yellow, Cream, Fruity Orange, Red Kiss, Strawberry, Cherry Plum, Marshmallow, Eggplant, Night Blue, Marina Blue, Royal Blue, Blue Grey, Blue Lagoon, Jade, Kiwi, Spearmint, Deep Green & Olive Green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable Button Booklet, Clear, PK3 (PFX638143)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- MELISSA & DOUG Upper + Lower Case Alphabet Puzzle (47)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- MAPED Essentials Triangular Graphite #2 Pencils, 12 Count, PK12 (851779ZT)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- CRAYOLA Colored Pencils, Woodless, Nontoxic, 12/ST, Assorted PK (CYO682312)
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- ART SUPPLIES Dixon Ticonderoga No.2 Pencil Per Dozen (AR29625)
- Maped Pencils