Shop All Pencil Sharpeners
Maped
Classic 2 Hole Metal Pencil Sharpener, PK20
Mfr # 506700
Zoro # G3854889
product price: $36.19
/pk 20, $1.81/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
- Material Metal
- Includes 20 Pencil Sharpeners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maped
- MFR # 506700
- Zoro # G3854889
- Country of Origin China
- Category Pencil Sharpeners
Details
Color | Silver |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Material | Metal |
Includes | 20 Pencil Sharpeners |
Description
Keep your pencils sharp with the Maped Classic Metal 2 Hole Pencil Sharpener! The 2 high quality steel blades are mounted in a durable metal frame and easily sharpen all standard and jumbo pencils. And the small size makes it great for pencil cases, bags, desks and more! Sold as a pack of 20 pencil sharpeners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 3" x 5", Red/White, 500/Roll (DL2159)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- MAPED Tonic 1 Hole Sharpener, PK12 (068249)
- MAPED Shaker Pencil Sharpener, 2-Hole, PK25 (634755)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- ELMERS X-ACTO KS Manual Classroom Pencil Sharpener, Table/Wall-Mount, 2.75in x 4.75in x 4.25in, Blk/Nkl (1031LMR)
- EISEN Sharpener, 1"Wx5/8"Dx1/2"H, 25 EA/BX, AST PK (TPG105)
- CHARLES LEONARD Two Hole Pencil Sharpener w/catcher + Eraser Caps, Assorted (76548-ST)
- Maped Pencil Sharpeners