Shop All Coated Gloves
Mapa
Ultrane 500 With Nitrile Grip & Proof Palm Coating, 10, 12PK
Mfr # 500410
Zoro # G909980615
product price: $47.69
/pk 12, $3.97/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 500410
- Zoro # G909980615
- Country of Origin Switzerland
- Category Coated Gloves
Description
Mapa Professional Ultrane 500 With Nitrile Grip & Proof Palm Coating Offers Excellent Grip And Skin Protection When Working In Oily Environments. The M500 Work Glove Is Oil-Proof. It Repels Oil Penetration And Reduces Dermatitis. The Grip & Proof Nitrile Palm Coating Works So Successfully In Oil Applications, It Is Often Used For Precision Work. Mapa'S M500 Also Offers Great Abrasion Resistance, Ansi Cut Level 1 Cut Protection And Comes In An Attractive Dark Color To Hide Dirt And Grime.,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- SAFETYPOSTER.COM Safety Poster, Cell Phone Distractions, EN (P4775)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- SKULLERZ BY ERGODYNE Safety Glasses, Blue Mirror Polarized (LOKI)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 9 (710129)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (548)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 7 (526417)
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- Mapa Coated Gloves