Shop All Disposable Gloves
Mapa
Trilites 994, Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Latex, Powder-Free, S, 100 PK
Mfr # 994926
Zoro # G309980635
product price: $29.55
/pk 100, $0.30/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene/Nitrile/Latex
- Palm Thickness 6 mil
- Length 10 in
- Powdered/Powder-Free Powder-Free
- Series Trilites 994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 994926
- Zoro # G309980635
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S |
Length | 10 in |
Details
Item | Disposable Gloves |
Material | Neoprene/Nitrile/Latex |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Trilites 994 |
Texture Location | Fingertips |
Texture | Smooth Texture |
Description
Mapa Glove'S Trilite Disposable Gloves Have A Smooth Chlorinated Finish To Provide Easy Donning, Doffing And Double Gloving. Their Unique Tri-Polymer Blend Of Neoprene, Nitrile And Natural Rubber Provides The Comfort Of Latex Exam Gloves While Adding Strength, Tear Resistance And Chemical Splash Protection. Their Ambidextrous Shape Designed To Fit Either Hand Comfortably, And They Are Powder-Free For No Cross-Contamination. 10In Long, These Premium Gloves Have Textured Fingertips With A Lightly Halogenated Finish For Optimum Tactility And Grip; Wet Or Dry. The Trilite'S Exclusive Finish Minimizes Tape And Label Sticking To Gloves. These Gloves Come 100 Per Bag. Caution: Products Containing Natural Rubber Latex May Cause Allergic Reactions In Some Individuals.,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF303XVE)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, L, 1 PR (134528)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, M, 100 PK, Purple (GLV162-M)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- MAPA Tri-Polymer Disposable Gloves, 7, 100 PK, Purple (34994027)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK, Purple (34994029)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (2XMC2)
- Mapa Disposable Gloves