Shop All Disposable Gloves
Mapa
Tri-Polymer Disposable Gloves, 7, 100 PK, Purple
Mfr # 34994027
Zoro # G208597408
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Tripolymer
- Color Purple
- Length 10 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # 34994027
- Zoro # G208597408
- UPC # 3245420099341
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 7 |
Glove Size | M |
Length | 10 in |
Width | 5 in |
Size - Numeric | 7 |
Details
Item | Tri-Polymer Disposable Gloves |
Disposable Glove Material | Tripolymer |
Color | Purple |
Description
Used in Laboratory applications. Tripolymer formula for protection against chemical splashes. Optimal thickness delivering maximum tactility with superior durability. Unique triple polymer blend for enhanced comfort and resistance. Protection against chemical splashes. FDA Approved, Standard 21CFR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Burgundy (FP-N-100-S-BRG)
- DURABLE CORP 30" X 48 Tire Link Mat Tire Link Mat (108H3048)
- JJ KELLER Training Kit, DOT Regulations, English (37652)
- AZUSA SAFETY Reaper Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (REAPER)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK, Purple (34994029)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powder-Free, L, 1000 PK, White (304750143)
- Mapa Gloves & Hand Protection