TempTec Rough Finish Neoprene Gloves
Mfr # 332428
Zoro # G307467510
Key Features
- Size 8
- Chemical Resistant Glove Material Neoprene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 332428
- Zoro # G307467510
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Details
Item | Chem & Liquid Gloves |
Chemical Resistant Glove Material | Neoprene |
Description
TempTec NL56 insulated neoprene gloves are constructed of nontoxic synthetic neoprene rubber and an integral cotton jersey thermal liner TempTec gloves withstand brief contact with hot metals up to 480 F and cold contact to 100 F in the hand area The TempTec's positive nonslip roughed grip and twotone wear indicator permit glove changeout before abrasion penetrates the shell TempTec gloves reduce the risk of burns and frost injuries with better ambient temperature recovery than any other insulated glove The NL56 complies with 21 CFR, 170199 Neoprene begins to char when heated above 480 F but will not support combustion Cold test was performed holding 9 lbs of dry ice for 2 minutes
- •Insulated neoprene gloves
- •Non-toxic synthetic neoprene rubber
- •Integral cotton jersey thermal liner
- •Withstands brief contact with hot metals up to 480 degrees F
- •Withstands cold contact to -100 degrees F in the hand area
- •Positive non-slip roughed grip and two-tone wear indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9 (332429)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483429ZQK)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- Mapa Gloves & Hand Protection