Shop All Cold Weather Gloves
Mapa
Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 9
Mfr # 700419
Zoro # G108597393
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Coating Material Cotton/Polyester
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # 700419
- Zoro # G108597393
- UPC # 3245420298539
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Width | 5 |
Details
Item | Temp-Ice 700 |
Color | Blue |
Coating Material | Cotton/Polyester |
Description
Industries used in: Transportation, Materials Handling, and Utility Work. Reinforced Durability to push the limits of cold. Coating 5 times as durable than standard gloves on the market. Excellent grip when handling wet parts. Stay dry when working in wet conditions. Washable until 5 cleaning cycles see laundering and drying conditions. FDA Approved, Standard 21CFR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Coat w/Snap-On Hood-HV Lime-L (10187-31-1-HLI-L)
- NMC Danger Poison Sing, D601PB (D601PB)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner (BB-4024)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 8 (700418)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 10 (700410)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 7 (700417)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 2XL)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/8M)
- HONEYWELL NORTH North® Flex Cold Grip„¢ Insulated Gloves, NF11HD/9L, 1-Pair (NF11HD/9L)
- Mapa Cold Weather Gloves