Shop All Disposable Gloves
Mapa Professional
Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, M
Mfr # 994957
Zoro # G002593521
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene/Nitrile/Natural Rubber
- Palm Thickness 6 mil
- Length 10 in
- Powdered/Powder-Free Powder-Free
- Series Trilites 994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Professional
- MFR # 994957
- Zoro # G002593521
- UPC # 3245420099341
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Length | 10 in |
Details
Item | Tri-Polymer Disposable Gloves |
Material | Neoprene/Nitrile/Natural Rubber |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Trilites 994 |
Description
MAPA® TRILITES 994 DISPOSABLE TRI-POLYMER GLOVE, POWDER-FREE, PURPLE, 100/BOX, MEDIUM, 994957 TRILITES 994 BOX, 6 MIL, PURPLE TRI-POLYMER AMBI, POWDER-FREE, ROLLED, TEXTURED GRIP. TRIPOLYMER FORMULA FOR PROTECTION AGAINST CHEMICAL SPLASHES. OPTIMAL THICKNESS DELIVERING MAXIMUM TACTILITY WITH SUPERIOR DURABILITY. UNIQUE TRIPLE POLYMER BLEND FOR ENHANCED COMFORT AND RESISTANCE. PROTECTION AGAINST CHEMICAL SPLASHES. 10"L. COLOR: PURPLE. USED IN LABORATORY APPLICATIONS. FDA APPROVED, STANDARD 21CFR.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- HONEYWELL Headband Ear Muffs, 30, VeriShield (1035108-VS)
- NEESE Outerwear Sani Light 77 Poncho-Yel-Univ (77001-42-YEL-U)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, L (994958)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, XL (994959)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, M, 50 PK, Teal (N127363)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-308/XL)
- BEST GLOVE 7705PFT, Disposable Gloves, 4 mil Palm, Powder-Free, XL, 100 PK, Fluorescent Green (845-7705PFTXL)
- ANSELL Disposable Gloves, 5 Palm, 100 PK, Natural (516705)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- Mapa Professional Gloves & Hand Protection