Shop All Disposable Gloves
Mapa Professional
Solo Green 977, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 9, Green
Mfr # 977019
Zoro # G902608226
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Professional
- MFR # 977019
- Zoro # G902608226
- UPC # 3245429770197
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 9 |
Length | 9.5 in |
Size - Numeric | 9 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Solo Green 977 |
Texture Location | Fingertips |
Description
MAPA ® SOLO GREEN 977 INDUSTRIAL GRADE DISPOSABLE NITRILE GLOVES, POWDER-FREE, 100/BOX, SIZE 9 SOLO GREEN 977 DISPOSABLE AMBI NITRILE POWDER-FREE GLOVES WITH TEXTURED FINGERTIPS AND ROLLED CUFF. 4 MIL. THE BEST CHEMICAL PROTECTION IN DISPOSABLE RANGE : THE COMPROMISE BETWEEN PROTECTION AND DEXTERITY. SUITABLE FOR A WIDE RANGE OF CHEMICAL (SEE THE CHEMICAL RESISTANCE CHART). GOOD COMPROMISE BETWEEN THICKNESS, SUPPLENESS AND RESISTANCE. CHLORINATED FOR A BETTER DOING. PEBBLED ON FINGERTIPS FOR A GOOD GRIP. 9-1/2"L. COLOR: GREEN. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN COSMETICS AND PHARMACEUTICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, XL (994959)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, M (994957)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, L (994958)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, Ivory (TLF42100)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Navy Blue (FP-N-50-XS-NBLE)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, M, Black (BX344100)
- SIRIUS PROTECTIVE PRODUCTS Nitrile/Vinyl Blend Disposable Gloves, 5 mil Palm, Nitrile Vinyl Blend, Yes, M, 1000 PK, Blue (VN3-5.5-MR)
- Mapa Professional Gloves & Hand Protection