Shop All Disposable Gloves
Mapa Professional
Solo Green 977, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 7, Green
Mfr # 977017
Zoro # G802608142
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa Professional
- MFR # 977017
- Zoro # G802608142
- UPC # 3245420314567
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 7 |
Length | 9.5 in |
Size - Numeric | 7 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Solo Green 977 |
Texture Location | Fingertips |
Description
MAPA ® SOLO GREEN 977 INDUSTRIAL GRADE DISPOSABLE NITRILE GLOVES, POWDER-FREE, 100/BOX, SIZE 7 SOLO GREEN 977 DISPOSABLE AMBI NITRILE POWDER-FREE GLOVES WITH TEXTURED FINGERTIPS AND ROLLED CUFF. 4 MIL. THE BEST CHEMICAL PROTECTION IN DISPOSABLE RANGE : THE COMPROMISE BETWEEN PROTECTION AND DEXTERITY. SUITABLE FOR A WIDE RANGE OF CHEMICAL (SEE THE CHEMICAL RESISTANCE CHART). GOOD COMPROMISE BETWEEN THICKNESS, SUPPLENESS AND RESISTANCE. CHLORINATED FOR A BETTER DOING. PEBBLED ON FINGERTIPS FOR A GOOD GRIP. 9-1/2"L. COLOR: GREEN FDA APPROVED, STANDARD 21CFR.. INDUSTRIES USED IN COSMETICS AND PHARMACEUTICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101258)
- NMC Fire Lane Parking Lot Stencil, PMS41 (PMS41)
- DORFMAN MILANO Men's Straw Hat ASST (TM883)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, M (994957)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, XL (994959)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, L (994958)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (HM2021889004-GN-XL)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- Mapa Professional Gloves & Hand Protection