Mapa Professional Products Newell Brand

Solo Green 977, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 8


product price: $73.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 8
  • Material Nitrile
  • Palm Thickness 4 mil
  • Length 9.5 in
  • Powdered/Powder-Free Powder-Free
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8
Length 9.5 in
Size - Numeric 8

Details

Item Nitrile Disposable Gloves
Material Nitrile
Palm Thickness 4 mil
Powdered/Powder-Free Powder-Free
Series Solo Green 977
Texture Location Fingertips

Description

solo green 977 disposable ambi nitrile powder-free gloves with textured fingertips and rolled cuff. 4 mil. The best chemical protection in disposable range : the compromise between protection and dexterity. Suitable for a wide range of chemical see the chemical resistance chart. Good compromise between thickness, suppleness and resistance. Chlorinated for a better doing. Pebbled on fingertips for a good grip. 9-1/2inl. Color: green. Fda approved, standard 21cfr. Industries used in cosmetics and pharmaceutical industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.