Shop All Chemical Resistant Gloves
Mapa Professional
MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 10
Mfr # 332420
Zoro # G702695990
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Professional
- MFR # 332420
- Zoro # G702695990
- UPC # 3245420093042
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® TEMP-TEC® NL56 14" INSULATED NEOPRENE COATED GLOVES, HEAVY WEIGHT, 1 PAIR, SIZE 10 HEAVY WEIGHT INSULATED NEOPRENE GLOVE WITH ROUGH GRIP AND OVEREGGED CUFF. A DOUBLE-LAYER GLOVE, WITH THERMAL INSULATION AND CHEMICAL RESISTANCE. 14"L. COLOR: BLUE WITH BLACK. FEATURES
- MULTI-PURPOSE CHEMICAL RESISTANCE (ACIDS, ALIPHATIC SOLVENTS) INCREASED BY THE THICKNESS OF THE MATERIAL EXCELLENT THERMAL INSULATION, DUE TO DOUBLE-KNIT COTTON GOOD GRIP OF WET OR SLIPPERY OBJECTS. FDA APPROVED, STANDARD 21CFR INDUSTRIES USED IN: FOOD INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, PETROCHEMICAL INDUSTRY, POLYMER EXTRUSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- MAPA PROFESSIONAL MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 11, 339421 (339421)
- MAPA PROFESSIONAL MAPA® AK22 Stanslov® Knit-Lined Nitrile Gloves, 14" L, Med Weight, 1 Pair, Size 8, 381418 (381418)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ESIN/11)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3150E/10XL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP25RXL)
- Mapa Professional Chemical Resistant Gloves