Shop All Coated Gloves
Mapa Professional
MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 11
Mfr # 710121
Zoro # G602568929
product price: $28.69
/ea
Sold in multiples of 2 for $57.38
$57.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Professional
- MFR # 710121
- Zoro # G602568929
- UPC # 3245420279132
- Country of Origin China
- Category Coated Gloves
Description
MAPA ® TEMP-DEX 710, NITRILE PALM COATED THERMAL GLOVES W/ DOTS, LIGHT WEIGHT, 1 PAIR, SIZE 11 TEMP-DEX 710, LIGHT WEIGHT NITRILE PALM COATED GLOVES WITH KNIT WRIST THERMAL AND ACRYLIC LINER. HIGH DEXTERITY AND THERMAL PROTECTION. NITRILE PALM COATING HAS DOTS FOR BETTER GRIP. THIN, ANATOMICALLY-SHAPED GLOVE ENSURES DEXTERITY. EXCELLENT ABRASION RESISTANCE: LONGER LASTING. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: CERAMICS, PLASTICS INDUSTRY, AND CONSTRUCTION INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Saftey Yellow-Roll (SAF.0360.R)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- VIKING The Viking Non-Safety Boots (VW29-13)
- MAPA PROFESSIONAL MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 7, 500417 (500417)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 7 (710127)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- WATSON GLOVES Navigator - Large PR (412-L)
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, S, PR (2068XBP-S (7))
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, Xl, PR (370WXL-09)
- Mapa Professional Gloves & Hand Protection