Shop All Chemical Resistant Gloves
Mapa Professional
MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 11, 339421
Mfr # 339421
Zoro # G002609147
Sold in multiples of 2 for $56.58
$56.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa Professional
- MFR # 339421
- Zoro # G002609147
- UPC # 3245420045621
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® NL339 CHEMZOIL® NEOPRENE COATED GLOVES, 14"L, HEAVY WEIGHT, 1 PAIR, SIZE 10, 339420 HEAVY WEIGHT KNIT LINED NEOPRENE GLOVES WITH ROUGH GRIP AND PINKED CUFF. COMFORT AND HIGH-LEVEL CHEMICAL PROTECTION. 14"L. COLOR: BLACK. FEATURES
- SUPERIOR CHEMICAL RESISTANCE AGAINST ACIDS AND ALKALIS, SUCH AS CONCENTRATED HYDROFLUORIC ACID, OILS, AND GREASES, DUE TO ITS 100% NEOPRENE MULTI-LAYER CONSTRUCTION PEBBLED EMBOSSING, FOR BETTER GRIP ON WET AND SLIPPERY OBJECTS EXCELLENT MECHANICAL RESISTANCE AND LONGER SERVICE LIFE, DUE TO THE TEXTILE SUPPORT AND THE THICKNESS OF THE GLOVE. THERMAL INSULATION FROM THE COTTON-KNIT LINING FOR HANDLING HOT LIQUIDS. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: MECHANICAL INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, FOOD INDUSTRY, RUBBER INDUSTRY, AND PETROCHEMICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE PhysiciansCare Eyewash Station in Green (54613)
- KRAFT TOOL Knee Pads, Rubber/Rubber Cushion, Black, PR (WL070)
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- MAPA PROFESSIONAL MAPA® AK22 Stanslov® Knit-Lined Nitrile Gloves, 14" L, Med Weight, 1 Pair, Size 8, 381418 (381418)
- MAPA PROFESSIONAL MAPA® AK22 Stanslov® Knit-Lined Nitrile Gloves, 14" L, Med Weight, 1 Pair, Size 9, 381419 (381419)
- MAPA PROFESSIONAL MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 10 (332420)
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030R)
- SHOWA Black Knight PVC Gloves 12" L (WPL390)
- HEXARMOR Safety Gloves, PR (7200-S (7))
- SHOWA VF, Chem Res Gloves, 60GR89, PR (CS720XL-10-V)
- Mapa Professional Gloves & Hand Protection