Shop All Coated Gloves
Mapa
Polyurethane Coated Gloves, Palm Coverage, Gray, 9, PR
Mfr # 34551029
Zoro # G1571083
product price: $1.95
/pr
Sold in multiples of 96 for $187.20
$187.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 34551029
- Zoro # G1571083
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 4131 CE CAT. 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- STAEDTLER Templates, 39 Circles, 4 x 7.25, Green (977 101)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- MAPA NK22 Stanzoil Knit-Lined Neoprene Coated Gloves, 14in L, Size 8 (34382048)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 9 (710129)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 8 (526418)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- MAPA Mapa 720 Temp-Dex Plus Nitrile Mediumweight Glove, 11 (720121)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- Mapa Gloves & Hand Protection