Shop All Coated Gloves
This Product is Discontinued
Mapa
Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (Discontinued)
Mfr # 548
Zoro # G1864718
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 548
- Zoro # G1864718
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Lining | Knit |
Resists | Abrasions |
Gauge | 13 |
Suggested Use Environment | Dry/Light Oil |
Cuff | Knit |
Coating Material | Polyurethane |
Coating Coverage | Palm |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.