Shop All Chemical Resistant Gloves
Mapa
NL34 Stanzoil Neoprene Gloves, 12in L, Medium Weight, Size 7
Mfr # 334947
Zoro # G008597462
original price:
$12.18
10% off
new price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Length 12 in
- Cuff Style Stanzoil®
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 334947
- Zoro # G008597462
- UPC # 3245420045034
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Length | 12 in |
Details
Cuff Style | Stanzoil® |
Color | Blue |
Description
Industries used in: Mechanical Industry, Chemical Industry, Petroleum Industry. Medium weight knit lined neoprene gloves, rough grip with pinked cuff. Excellent chemical resistance with enhanced rough grip. FDA Approved, Standard 21CFR. 12L. Color: Blue with black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH2X001200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483421)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- Mapa Gloves & Hand Protection