Shop All Disposable Gloves
Mapa
Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue
Mfr # 980
Zoro # G1570873
Sold in multiples of 10 for $548.90
$548.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Disposable Glove Material Nitrile
- Palm Thickness 8 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # 980
- Zoro # G1570873
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Length | 12 in |
Glove Length | 12" |
Size - Numeric | 8 |
Description
Disposable Gloves, Color Blue, Cuff Thickness 8.00 mil, Finger Thickness 8.00 mil, Palm Thickness 8.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIDE FIRE Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved (ELY6)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- ZING Control Panel Lockout, 5-1/4" H, 4" W (7805)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK, Purple (34994029)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, M, 100 PK, Purple (GLV162-M)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- MAPA Tri-Polymer Disposable Gloves, 7, 100 PK, Purple (34994027)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- Mapa Disposable Gloves