Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9
Mfr # 332429
Zoro # G2417498
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 332429
- Zoro # G2417498
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Details
Item | Chem & Liquid Gloves |
Description
Temp-Tec Nl56 Insulated Neoprene Gloves Are Constructed Of Non-Toxic Synthetic Neoprene Rubber And An Integral Cotton Jersey Thermal Liner. Temp-Tec Gloves Withstand Brief* Contact With Hot Metals Up To 480° F And Cold Contact To -100° F** In The Hand Area. The Temp-Tec'S Positive Non-Slip Roughed Grip And Two-Tone Wear Indicator Permit Glove Change-Out Before Abrasion Penetrates The Shell. Temp-Tec Gloves Reduce The Risk Of Burns And Frost Injuries With Better Ambient Temperature Recovery Than Any Other Insulated Glove. The Nl-56 Complies With 21 Cfr, 170-199. *Neoprene Begins To Char When Heated Above 480° F But Will Not Support Combustion. **Cold Test Was Performed Holding 9 Lbs. Of Dry Ice For 2 Minutes.,9
- •Insulated neoprene gloves
- •Non-toxic synthetic neoprene rubber
- •Integral cotton jersey thermal liner
- •Withstands brief contact with hot metals up to 480 degrees F
- •Withstands cold contact to -100 degrees F in the hand area
- •Positive non-slip roughed grip and two-tone wear indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- LITHONIA LIGHTING ACUITY LITHONIA LED Exit Sign/ Battery Backup (EDGNY 2 R EL M4)
- OCCUNOMIX Sweatband, Snap On Navy Individual (870-01)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, M, PR, M Black (818WP)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 7 (651317)
- MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14in L, Size 10 (650310)
- MAPA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (A-15)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339420)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- Mapa Chemical Resistant Gloves