Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10
Mfr # 332420
Zoro # G2423201
Key Features
- Size 10
- Chemical Resistant Glove Material Neoprene
Product Information
- Brand Mapa
- MFR # 332420
- Zoro # G2423201
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Details
Item | Chem & Liquid Gloves |
Chemical Resistant Glove Material | Neoprene |
Description
Temp-Tec Nl56 Insulated Neoprene Gloves Are Constructed Of Non-Toxic Synthetic Neoprene Rubber And An Integral Cotton Jersey Thermal Liner. Temp-Tec Gloves Withstand Brief* Contact With Hot Metals Up To 480° F And Cold Contact To -100° F** In The Hand Area. The Temp-Tec'S Positive Non-Slip Roughed Grip And Two-Tone Wear Indicator Permit Glove Change-Out Before Abrasion Penetrates The Shell. Temp-Tec Gloves Reduce The Risk Of Burns And Frost Injuries With Better Ambient Temperature Recovery Than Any Other Insulated Glove. The Nl-56 Complies With 21 Cfr, 170-199. *Neoprene Begins To Char When Heated Above 480° F But Will Not Support Combustion. **Cold Test Was Performed Holding 9 Lbs. Of Dry Ice For 2 Minutes.,10
- •Insulated neoprene gloves
- •Non-toxic synthetic neoprene rubber
- •Integral cotton jersey thermal liner
- •Withstands brief contact with hot metals up to 480 degrees F
- •Withstands cold contact to -100 degrees F in the hand area
- •Positive non-slip roughed grip and two-tone wear indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout (150821)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Ribbed Nylon/Spandex (RWC2-04-L)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9 (332429)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- MAPA 713 Technic Neoprene Glove, 12PK (401448)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- Mapa Gloves & Hand Protection