Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 8, 526418
Mfr # 526418
Zoro # G202564222
product price: $20.15
/ea
Sold in multiples of 3 for $60.45
$60.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 526418
- Zoro # G202564222
- UPC # 3245420301178
- Country of Origin China
- Category Coated Gloves
Description
MAPA® ULTRANE 526 GRIP & PROOF NITRILE FULLY COATED GLOVES, LT WEIGHT, 1 PAIR, SIZE 8, 526418 LIGHT WEIGHT GRIP 'N PROOF FULLY COATED NITRILE GLOVES WITH KNIT WRIST, 13-GAUGE LINER. GRIP ASSURED, SKIN PROTECTED AND UNBEATABLE FINGERTIP SENSITIVITY IN VERY OILY ENVIRONMENTS. 10-1/2"L. COLOR: BLACK. FEATURES
- OIL PROOF, FULLY DIPPED, REPELS OIL PENETRATION AND REDUCE DERMATITIS. GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN VERY OILY ENVIRONMENT . IT ALSO REDUCES MUSCLE STRAIN AND BOOSTS PRODUCTIVITY EXCELLENT ABRASION RESISTANCE DUE TO THE NITRILE COATING UNBEATABLE FINGERTIP SENSITIVITY. LONG LASTING AND COST EFFECTIVE GLOVE: WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS), OIL PROOF DESIGN REDUCES CHANGING GLOVES. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, MAINTENANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY79)
- Mapa Gloves C/O Rcp Coated Gloves