Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 7,
Mfr # 526417
Zoro # G408421886
product price: $24.99
/ea
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 526417
- Zoro # G408421886
- UPC # 3245420301154
- Country of Origin China
- Category Coated Gloves
Description
Mapa ultrane 526 grip & proof nitrile fully coated gloves, lt weight, 1 pair, size 7, 526417 light weight grip 'n proof fully coated nitrile gloves with knit wrist, 13-gauge liner. Grip assured, skin protected and unbeatable fingertip sensitivity in very oily environments. 10-1/2l. Color: black. features oil proof, fully dipped, repels oil penetration and reduce dermatitis. Grip and proof coating ensures an excellent grip in very oily environment . It also reduces muscle strain and boosts productivity excellent abrasion resistance due to the nitrile coating unbeatable fingertip sensitivity. long lasting and cost effective glove: washable until 5 cleaning cycles see laundering and drying conditions, oil proof design reduces changing gloves. industries used in: automotive, mechanical industry, glass industry, maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: L, 12 Pairs/PK (I2032/L)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- Mapa Gloves C/O Rcp Gloves & Hand Protection