Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 11, 526411
Mfr # 526411
Zoro # G002568765
product price: $25.49
/ea
Sold in multiples of 2 for $50.98
$50.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 526411
- Zoro # G002568765
- UPC # 3245420301239
- Country of Origin China
- Category Coated Gloves
Description
MAPA® ULTRANE 526 GRIP & PROOF NITRILE FULLY COATED GLOVES, LT WEIGHT, 1 PAIR, SIZE 11, 526411 LIGHT WEIGHT GRIP 'N PROOF FULLY COATED NITRILE GLOVES WITH KNIT WRIST, 13-GAUGE LINER. GRIP ASSURED, SKIN PROTECTED AND UNBEATABLE FINGERTIP SENSITIVITY IN VERY OILY ENVIRONMENTS. 10-1/2"L. COLOR: BLACK. FEATURES
- OIL PROOF, FULLY DIPPED, REPELS OIL PENETRATION AND REDUCE DERMATITIS. GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN VERY OILY ENVIRONMENT . IT ALSO REDUCES MUSCLE STRAIN AND BOOSTS PRODUCTIVITY EXCELLENT ABRASION RESISTANCE DUE TO THE NITRILE COATING UNBEATABLE FINGERTIP SENSITIVITY. LONG LASTING AND COST EFFECTIVE GLOVE: WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS), OIL PROOF DESIGN REDUCES CHANGING GLOVES. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, MAINTENANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- Mapa Gloves C/O Rcp Gloves & Hand Protection