Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA Ultrane 525 Grip Proof Nitrile 34 Coated Gloves, Lt Weight, 1 Pair, Size 11, 5254101
Mfr # 525411
Zoro # G002564385
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 525411
- Zoro # G002564385
- UPC # 3245420301130
- Country of Origin China
- Category Coated Gloves
Description
MAPA® ULTRANE 525 GRIP & PROOF NITRILE 3/4 COATED GLOVES, LT WEIGHT, 1 PAIR, SIZE 11, 5254101 LIGHT WEIGHT GRIP 'N PROOF 3/4 COATED NITRILE GLOVES WITH KNIT WRIST, 13-GAUGE LINER. GRIP ASSURED, SKIN PROTECTED UP TO KNUCKLE AND UNBEATABLE FINGERTIP SENSITIVITY IN OILY ENVIRONMENTS. 10-1/2"L. COLOR: BLACK. FEATURES
- OIL PROOF ON PALM AND KNUCKLES, REPELS OIL PENETRATION AND REDUCE DERMATITIS GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN OILY ENVIRONMENT. IT ALSO REDUCES MUSCLE STRAIN AND BOOST PRODUCTIVITY EXCELLENT ABRASION RESISTANCE DUE TO THE NITRILE COATING UNBEATABLE FINGERTIP SENSITIVITY ATTRACTIVE DARK COLORED GLOVE ADAPTED TO THE INDUSTRIAL ENVIRONMENTS. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, AND MAINTENANCE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-706SFR-UV)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, S (IEX-NMTW-02-S)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- Mapa Gloves C/O Rcp Coated Gloves