Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 11, 500411
Mfr # 500411
Zoro # G702564487
product price: $24.85
/ea
Sold in multiples of 3 for $74.55
$74.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 500411
- Zoro # G702564487
- UPC # 3245425004111
- Country of Origin China
- Category Coated Gloves
Description
MAPA® ULTRANE 500 GRIP & PROOF NITRILE PALM COATED GLOVES, LT WEIGHT, 1 PAIR, SIZE 11, 500411 LIGHT WEIGHT GRIP 'N PROOF PALM COATED NITRILE GLOVES WITH KNIT WRIST, 13-GAUGE LINER. GRIP AND SKIN PROTECTION FOR OILY ENVIRONMENTS. 10-1/2"L. COLOR: BLACK. FEATURES
- OIL PROOF, IT REPELS OIL PENETRATION AND REDUCE DERMATITIS GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN OILY ENVIRONMENT . IT ALSO REDUCES MUSCLE STRAIN AND BOOST PRODUCTIVITY EXCELLENT ABRASION RESISTANCE DUE TO THE NITRILE COATING LONG LASTING AND COST EFFECTIVE GLOVE: WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS) ATTRACTIVE DARK COLORED GLOVE ADAPTED TO THE INDUSTRIAL ENVIRONMENTS. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, AND MAINTENANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Permanently Closed Sign, Landscape (OS-NS-D-1014-L-17177)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9666L)
- Mapa Gloves C/O Rcp Gloves & Hand Protection