Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 10, 500410
Mfr # 500410
Zoro # G202568947
product price: $22.39
/ea
Sold in multiples of 3 for $67.17
$67.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 500410
- Zoro # G202568947
- UPC # 3245420290526
- Country of Origin China
- Category Coated Gloves
Description
MAPA® ULTRANE 500 GRIP & PROOF NITRILE PALM COATED GLOVES, LT WEIGHT, 1 PAIR, SIZE 10, 500410 LIGHT WEIGHT GRIP 'N PROOF PALM COATED NITRILE GLOVES WITH KNIT WRIST, 13-GAUGE LINER. GRIP AND SKIN PROTECTION FOR OILY ENVIRONMENTS. 10-1/2"L. COLOR: BLACK. FEATURES
- OIL PROOF, IT REPELS OIL PENETRATION AND REDUCE DERMATITIS GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN OILY ENVIRONMENT . IT ALSO REDUCES MUSCLE STRAIN AND BOOST PRODUCTIVITY EXCELLENT ABRASION RESISTANCE DUE TO THE NITRILE COATING LONG LASTING AND COST EFFECTIVE GLOVE: WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS) ATTRACTIVE DARK COLORED GLOVE ADAPTED TO THE INDUSTRIAL ENVIRONMENTS. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, AND MAINTENANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACOG-TBSS23XB)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- NMC Danger Hazardous Chemicals Sign, D441P (D441P)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (RWG13CM)
- Mapa Gloves C/O Rcp Coated Gloves