Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA TempTec NL517 17 Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 9, 338609
Mfr # 338609
Zoro # G602608380
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 338609
- Zoro # G602608380
- UPC # 3245420102867
- Country of Origin China
- Category Coated Gloves
Description
MAPA® TEMP-TEC® NL517 17" NEOPRENE COATED GLOVES, HEAVY WEIGHT, 1 PAIR, SIZE 9, 338609 HEAVY WEIGHT, INSULATED NEOPRENE GLOVES WITH ROUGH GRIP AND OVER EDGED CUFF. A DOUBLE-LAYER GLOVE, WITH THERMAL INSULATION AND EXTENDED 17" LENGTH FOR EXTRA ARM PROTECTION. COLOR: BLUE WITH BLACK. FEATURES
- MULTI-PURPOSE CHEMICAL RESISTANCE (ACIDS, ALIPHATIC SOLVENTS) INCREASED BY THE THICKNESS OF THE MATERIAL EXCELLENT THERMAL INSULATION, DUE TO DOUBLE-KNIT COTTON GOOD GRIP OF WET OR SLIPPERY OBJECTS. FDA APPROVED, STANDARD 21CFR INDUSTRIES USED IN: MECHANICAL INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, FOOD INDUSTRY, RUBBER INDUSTRY, AND PETROCHEMICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK SC2 Yellow Ear Defenders (fits Super Plasma & Zenith Helmets) (38147)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- HARDLINE PRODUCTS Letter B Decal, 3" White Vinyl, PK10 (3SCWPB)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 10, 1 Pair (18821-100)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- Mapa Gloves C/O Rcp Coated Gloves