Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 9
Mfr # 332429
Zoro # G902674016
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 332429
- Zoro # G902674016
- UPC # 3245420093035
- Country of Origin China
- Category Coated Gloves
Description
MAPA® TEMP-TEC® NL56 14" INSULATED NEOPRENE COATED GLOVES, HEAVY WEIGHT, 1 PAIR, SIZE 9 HEAVY WEIGHT INSULATED NEOPRENE GLOVE WITH ROUGH GRIP AND OVEREGGED CUFF. A DOUBLE-LAYER GLOVE, WITH THERMAL INSULATION AND CHEMICAL RESISTANCE. 14"L. COLOR: BLUE WITH BLACK. FEATURES
- MULTI-PURPOSE CHEMICAL RESISTANCE (ACIDS, ALIPHATIC SOLVENTS) INCREASED BY THE THICKNESS OF THE MATERIAL EXCELLENT THERMAL INSULATION, DUE TO DOUBLE-KNIT COTTON GOOD GRIP OF WET OR SLIPPERY OBJECTS. FDA APPROVED, STANDARD 21CFR INDUSTRIES USED IN: FOOD INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, PETROCHEMICAL INDUSTRY, POLYMER EXTRUSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- NO-SPILL Gas Can Nospill 1.25 Gal (1415)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- Mapa Gloves C/O Rcp Gloves & Hand Protection