Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418
Mfr # 700418
Zoro # G202574252
product price: $33.75
/ea
Sold in multiples of 2 for $67.50
$67.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 700418
- Zoro # G202574252
- UPC # 3245427004188
- Country of Origin United States
- Category Coated Gloves
Description
MAPA ® TEMP-ICE 700 NITRILE 3/4 COATED THERMAL GLOVES, 1 PAIR, SIZE 8, 700418 TEMP-ICE 700, DOUBLE LINED 3/4 COATED NITRILE GRIP & PROOF GLOVES, COLD PROTECTIVE. REINFORCED DURABILITY TO PUSH THE LIMITS OF COLD. COATING 5 TIMES AS DURABLE THAN STANDARD GLOVES ON THE MARKET. EXCELLENT GRIP WHEN HANDLING WET PARTS. STAY DRY WHEN WORKING IN WET CONDITIONS. WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS).SUITABLE FOR FROZEN, DRY AND SOME FATTY FOODS USE ACCORDING TO THE FRENCH LAW OF NOVEMBER 9TH,1994 AND TO THE EUROPEAN DIRECTIVE CEE 1935/2004. FDA APPROVED, STANDARD 21CFR. COLOR: BLACK. INDUSTRIES USED IN: TRANSPORTATION, MATERIALS HANDLING, AND UTILITY WORK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74/40 KA GREEN)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- Mapa Gloves C/O Rcp Coated Gloves