Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410
Mfr # 700410
Zoro # G802574249
product price: $31.35
/ea
Sold in multiples of 2 for $62.70
$62.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 700410
- Zoro # G802574249
- UPC # 3245420298553
- Country of Origin United States
- Category Coated Gloves
Description
MAPA ® TEMP-ICE 700 NITRILE 3/4 COATED THERMAL GLOVES, 1 PAIR, SIZE 10, 700410 TEMP-ICE 700, DOUBLE LINED 3/4 COATED NITRILE GRIP & PROOF GLOVES, COLD PROTECTIVE. REINFORCED DURABILITY TO PUSH THE LIMITS OF COLD. COATING 5 TIMES AS DURABLE THAN STANDARD GLOVES ON THE MARKET. EXCELLENT GRIP WHEN HANDLING WET PARTS. STAY DRY WHEN WORKING IN WET CONDITIONS. WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS). SUITABLE FOR FROZEN, DRY AND SOME FATTY FOODS USE ACCORDING TO THE FRENCH LAW OF NOVEMBER 9TH,1994 AND TO THE EUROPEAN DIRECTIVE CEE 1935/2004. FDA APPROVED, STANDARD 21CFR. COLOR: BLACK. INDUSTRIES USED IN: TRANSPORTATION, MATERIALS HANDLING, AND UTILITY WORK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 5XL (61653)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451XL-10)
- Mapa Gloves C/O Rcp Gloves & Hand Protection