Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7
Mfr # 720127
Zoro # G402568846
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 720127
- Zoro # G402568846
- UPC # 3245420287274
- Country of Origin China
- Category Coated Gloves
Description
MAPA ® TEMP-DEX 720 PLUS NITRILE PALM COATED THERMAL GLOVES W/ DOTS, MEDIUM WEIGHT, 1 PAIR, SIZE 7 TEMP-DEX 720, MEDIUM WEIGHT NITRILE PALM COATED GLOVES WITH KNIT WRIST AND THERMAL PARAMIDE/POLYESTER LINER. DEXTERITY AND RESISTANCE TO CUTS FOR OPTIMIZED THERMAL PROTECTION. SPECIAL NITRILE GRIP COATING FACILITATES WORK IN MODERATELY OILY ENVIRONMENTS. KNITTED ARAMIDE FIBERS ENSURES PROTECTION FROM CUTS. COMFORT AND INSULATION OF THE INTERIOR TERRY-CLOTH. EXCELLENT ABRASION RESISTANCE: SUPERIOR DURABILITY. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: RUBBER INDUSTRY AND MECHANICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution, Rigid Plastic, 14" x 10", Landscape, Watch For Forklift Traffic (OS-CS-P-1014-L-19794)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- Mapa Gloves C/O Rcp Gloves & Hand Protection