Shop All Chemical Resistant Gloves
Mapa Gloves C/O Rcp
MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429
Mfr # 337429
Zoro # G502665018
product price: $26.25
/ea
Sold in multiples of 2 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 337429
- Zoro # G502665018
- UPC # 3245420041135
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® NL52 STANZOIL® NEOPRENE GLOVES, 14"L, MEDIUM WEIGHT, 1 PAIR, SIZE 9, 337429 MEDIUM WEIGHT KNIT LINED NEOPRENE GLOVES, ROUGH GRIP WITH PINKED CUFF. EXCELLENT CHEMICAL RESISTANCE WITH ENHANCED ROUGH GRIP. 14"L. COLOR: BLUE WITH BLACK. FEATURES
- SOFT, ABSORBENT INTERLOCK KNIT COTTON LINER ADDS COMFORT, EASY ON-OFF, HIGH-AND LOW-TEMPERATURE PROTECTION. FDA APPROVED, STANDARD 21CFR 1.5 AQL - QUALITY ASSURANCE INDUSTRIES USED IN: MECHANICAL INDUSTRY, CHEMICAL INDUSTRY, PETROLEUM INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Size 12 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12, Blue (XAN3P/5353AZ532-12)
- NMC Notice Monitored By Video Camera Sign, N297AB (N297AB)
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 9, 334949 (334949)
- MAPA GLOVES C/O RCP MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14 L, Size 10, 650310 (650310)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- MAPA GLOVES C/O RCP MAPA® 651 BUTOFLEX® Chemical Resistant Butyl Gloves, 20 MIL, 14" L, Size 9, 651319 (651319)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 8, 334948 (334948)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-330)
- Mapa Gloves C/O Rcp Gloves & Hand Protection