Shop All Chemical Resistant Gloves
Mapa Gloves C/O Rcp
MAPA® NL52 Stanzoil® Neoprene Gloves, 14" L, Medium Weight, 1 Pair, Size 8, 337428
Mfr # 337428
Zoro # G502665025
product price: $26.25
/ea
Sold in multiples of 2 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 337428
- Zoro # G502665025
- UPC # 3245420041128
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® NL52 STANZOIL® NEOPRENE GLOVES, 14"L, MEDIUM WEIGHT, 1 PAIR, SIZE 8, 337428 MEDIUM WEIGHT KNIT LINED NEOPRENE GLOVES, ROUGH GRIP WITH PINKED CUFF. EXCELLENT CHEMICAL RESISTANCE WITH ENHANCED ROUGH GRIP. 14"L. COLOR: BLUE WITH BLACK. FEATURES
- SOFT, ABSORBENT INTERLOCK KNIT COTTON LINER ADDS COMFORT, EASY ON-OFF, HIGH-AND LOW-TEMPERATURE PROTECTION. FDA APPROVED, STANDARD 21CFR 1.5 AQL - QUALITY ASSURANCE INDUSTRIES USED IN: MECHANICAL INDUSTRY, CHEMICAL INDUSTRY, PETROLEUM INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-225)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- FALLTECH Choke Strap, Pass-Through Mount, 3 ft L (7236)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- MAPA GLOVES C/O RCP MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14 L, Size 10, 650310 (650310)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 9, 334949 (334949)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319)
- Mapa Gloves C/O Rcp Gloves & Hand Protection