Mapa Gloves C/O Rcp

MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 8, 339428


product price: $28.29
/ea
Sold in multiples of 2 for $56.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MAPA® NL339 CHEMZOIL® NEOPRENE COATED GLOVES, 14"L, HEAVY WEIGHT, 1 PAIR, SIZE 8, 339428 HEAVY WEIGHT KNIT LINED NEOPRENE GLOVES WITH ROUGH GRIP AND PINKED CUFF. COMFORT AND HIGH-LEVEL CHEMICAL PROTECTION. 14"L. COLOR: BLACK. FEATURES
    SUPERIOR CHEMICAL RESISTANCE AGAINST ACIDS AND ALKALIS, SUCH AS CONCENTRATED HYDROFLUORIC ACID, OILS, AND GREASES, DUE TO ITS 100% NEOPRENE MULTI-LAYER CONSTRUCTION FDA APPROVED, STANDARD 21CFR. PEBBLED EMBOSSING, FOR BETTER GRIP ON WET AND SLIPPERY OBJECTS EXCELLENT MECHANICAL RESISTANCE AND LONGER SERVICE LIFE, DUE TO THE TEXTILE SUPPORT AND THE THICKNESS OF THE GLOVE. THERMAL INSULATION FROM THE COTTON-KNIT LINING FOR HANDLING HOT LIQUIDS. INDUSTRIES USED IN: MECHANICAL INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, FOOD INDUSTRY, RUBBER INDUSTRY, AND PETROCHEMICAL INDUSTRY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.