Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA Krynit Grip Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7
Mfr # 580417
Zoro # G302564344
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 580417
- Zoro # G302564344
- UPC # 3245420290496
- Country of Origin China
- Category Coated Gloves
Description
MAPA® KRYNIT GRIP & PROOF 580 NITRILE PALM COATED HDPE GLOVES, CUT LEVEL A2, 1 PAIR, SIZE 7 KRYNIT® 580, MEDIUM WEIGHT PALM COATED BLACK NITRILE GLOVES WITH ENHANCED GRIP, AND KNIT WRIST. HDPE 13-GAUGE LINER. CUT, GRIP AND SKIN PROTECTION FOR OILY ENVIRONMENTS. FEATURES
- CUT AND OIL PROOF. IT REPEALS OIL PENETRATION, REDUCE DERMATITIS WHILE ENSURING YOU A CUT PROTECTION. GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN OILY ENVIRONMENTS. IT ALSO REDUCES MUSCLE FATIGUE AND BOOST YOUR PRODUCTIVITY. EXCELLENT ABRASION RESISTANCE DUE TO NITRILE COATING. LONG LASTING AND COST EFFECTIVE: WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS) . NO NEED TO CHANGE IT SO OFTEN AS IT IS OIL PROOF. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, MAINTENANCE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0266-L)
- RECTORSEAL Oil Only Absorbent, 1 lb., Canister, White (68512)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Large, Black (MCSCRWN9699L)
- Mapa Gloves C/O Rcp Coated Gloves