Shop All Chemical Resistant Gloves
Mapa Gloves C/O Rcp
MAPA® 650 BUTOFLEX® Chemical Resistant Butyl Gloves, Supported, 14" L, Size 8, 650318
Mfr # 650318
Zoro # G402564305
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 650318
- Zoro # G402564305
- UPC # 3245420229304
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® 650 BUTOFLEX® CHEMICAL RESISTANT BUTYL GLOVES, SUPPORTED, 14"L, SIZE 8, 650318 650 BUTOFLEX MEDIUM WEIGHT MULTI-LAYER BUTYL GLOVES WITH Z-GRIP AND PINKED CUFF. KNIT LINED. ULTIMATE SPECIFIC CHEMICAL RESISTANCE. 14"L. COLOR: BLACK. EXCEPTIONAL COMFORT; THE FIRST BUTYL GLOVE ON THE MARKET WITH A FABRIC INNER LINING. ULTIMATE SPECIFIC CHEMICAL RESISTANCE, FOR VERY CORROSIVE ACIDS, KETONES, ESTERS AND AMINE DERIVATIVES. UNRIVALED FLEXIBILITY AND DEXTERITY. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: COSMETICS, PHARMACEUTICAL INDUSTRY, AND MECHANICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- PANDUIT Embossing Tape, 304 SS, Natural, PK10 (METS4-X)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, S (65111301S)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- MAPA GLOVES C/O RCP MAPA® NL52 Stanzoil® Neoprene Gloves, 14" L, Medium Weight, 1 Pair, Size 8, 337428 (337428)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 9, 334949 (334949)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- MAPA GLOVES C/O RCP MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14 L, Size 10, 650310 (650310)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483421)
- Mapa Gloves C/O Rcp Chemical Resistant Gloves