Shop All Disposable Gloves
Mapa
Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue
Mfr # 980
Zoro # G1570867
product price: $49.85
/pk 100, $0.50/ea
Sold in multiples of 10 for $498.50
$498.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Disposable Glove Material Nitrile
- Palm Thickness 8 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 980
- Zoro # G1570867
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Length | 12 in |
Glove Length | 12" |
Size - Numeric | 7 |
Description
Disposable Gloves, Color Blue, Cuff Thickness 8.00 mil, Finger Thickness 8.00 mil, Palm Thickness 8.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- SHOWA ATLAS Snow Blower Glove Medium (460M-08.RT)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, Neoprene/Nitrile/Latex, Powder-Free, L, 100 PK (GLV162-L)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK (34994028)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, M, 100 PK, Purple (GLV162-M)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK (34994029)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, PK, 100 PK, White (MIICUR8104)
- Mapa Gloves & Hand Protection